Learn More
United Scientific™ SteriTrue™ Sterile Sampling Scoops, Metal Detectable Polystyrene
SteriTrue Scoops are metal detectable for easy X-Ray identification and are individually packed and are sterile.
$802.37 - $1,243.67
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Quantity | 100/Pk. |
| Product Type | Scoop |
| Material | Polystyrene Resin |
Alert:
Prop 65
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
02-923-195
|
United Scientific™
UNST103 |
60 mL |
N/A
|
|
|||||
|
02-923-198
|
United Scientific™
UNST104 |
125 mL |
N/A
|
|
|||||
|
02-923-199
|
United Scientific™
UNST105 |
250 mL |
N/A
|
|
|||||
Description
The United Scientific™ line of sampling tools now includes SteriTrue™ metal detectable polystyrene sterile scoops. These incorporate the ergonomic design of our standard PS line and are permeated with a semi-ferrous additive. This allows the scoops to be easily identified by metal detection and X-ray equipment. The scoops are ergonomically designed for long periods of use, they can hold stated volumes, and each scoop has a flat bottom surface making it easy for weighing samples.
- Metal detectable PS resin
- Ergonomically designed with voice-of-customer input
- Flat bottom surface for stability during weighing
- Gamma sterilized, individually packaged
- Lot stamped for traceability
- PS material meets FDA guidelines and is safe for food, pharma, and other uses
Specifications
| Not Autoclavable | |
| 100/Pk. | |
| Scoop | |
| Polystyrene Resin |
Cancer and Reproductive Harm