missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Single Slot Powder Sampler

Ideal for taking a single, targeted 50 mL sample from free-flowing powders and granules

$1,558.34

Specifications

Product Type Powder Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (Metric) 50 mL
Quantity 20/Pk.
View More Specs

Products 1
Catalog Number Mfr. No. Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (Metric) Price Quantity & Availability  
01184189
View Documents Promotion Details
Bel-Art™
F378750970
97 cm
Pack of 20 Each for $1,558.34
Only null left
 
Description

Description

  • After insertion, rotate tube to open then close the collection slot, and remove to retrieve the sample
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) sampler heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications

Specifications

Powder Sampler
Not Autoclavable
20/Pk.
HDPE
50 mL
Videos
SDS
Documents

Documents