missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Cross-Sectional Liquid Samplers
The integrated valve of this sterile tool closes as it is pushed against a container bottom securing the sample for withdrawal. Sample can then be poured from the top of the tool into your sample container.
$1,376.48
Specifications
| Product Type | Liquid Sampler |
|---|---|
| Material | HDPE |
| Autoclavable | Not Autoclavable |
| Quantity | 20/Pk. |
| Diameter (Metric) Outer | 2.1 cm |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
01184187
|
Bel-Art™
F378741100 |
225 mL |
Pack of 20 Each for $1,376.48
|
|
|||||
Description
- Provides effective cross-sectional sampling of liquids and light creams
- Reaches bottom of container while keeping hand clear of container top
- Diameter allows for use through drum bunghole or other small openings
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) samplers heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
| Liquid Sampler | |
| Not Autoclavable | |
| 2.1 cm |
| HDPE | |
| 20/Pk. |