missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Cross-Sectional Liquid Samplers

Catalog No. 01184187
Change view
Click to view available options
Capacity (Metric):
225 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01184187 225 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01184187 Supplier Bel-Art™ Supplier No. F378741100
Get Up to $500 in Products with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The integrated valve of this sterile tool closes as it is pushed against a container bottom securing the sample for withdrawal. Sample can then be poured from the top of the tool into your sample container.

  • Provides effective cross-sectional sampling of liquids and light creams
  • Reaches bottom of container while keeping hand clear of container top
  • Diameter allows for use through drum bunghole or other small openings
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) samplers heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Product Type Liquid Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 7.5 oz.
Capacity (Metric) 225 mL
Quantity 20/Pk.
Diameter (Metric) Outer 2.1 cm
Length (Metric) 110 cm