missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile Standard Weighing Boat
GREENER_CHOICE

Catalog No. 01549750
Change view
Click to view available options
Capacity (Metric):
85 mL
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Size
01549750 85 mL Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01549750 Supplier Fisherbrand™ Supplier No. 120710F2
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Sterile Weight Boats for applications where there is concern of cross-contamination and clean is a necessity. Ideal for life science research, food, bio-pharmaceutical, environmental, and molecular research environments.

  • Electron beam sterilized
  • Lot number traceability for quality assurance
  • Certificate of Sterility available upon request

Specifications

Capacity (English) 2.9 oz.
Certifications/Compliance ISO 11137-3:2017
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 85 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Square
Sterility Sterile
Type Weighing Boat
Edges Rounded Corners
Quantity 200 Pk.
Size Medium
Temperature Range (English) 14°F to 158°F
Temperature Range (Metric) -10°C to +70°C
Length (English) 3.4 in.
Length (Metric) 8.5 cm
Width (Metric) 8.5 cm
Height (Metric) 2.4 cm
Height (English) 0.9 in.
Depth (Metric) 2.5 cm
Diameter (English) 3.4 in.
Diameter (Metric) 8.5 cm
Show More Show Less