missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sterile Purified Water, USP, Cytiva Hyclone™
Description
- Complies with the USP monograph for sterile purified water
- Available in sterile and non-sterile formats
- Manufactured under cGMP and ISO 13485 guidelines in a FDA registered facility
- Purified utilizing a nine-step process resulting in the highest quality water on the market
- Distilled
- Deionized
water, purified, distilled, deionized, H20, Sterile
Specifications
Specifications
| Color | Clear, Colorless |
| Conductivity | Meets Current USP Requirement |
| Endotoxin | <0.25 EU/mL |
| Grade | USP |
| Packaging | Bioprocess Bag |
| Sterility | Sterile |
| Certificate of Analysis | Yes |
| Quantity | 200 L |
Safety and Handling
| ShelfLife | 36 Months |
| Recommended Storage | 2-30°C |