Learn More
National Optical™ Stereo Microscope with Tablet
The 440T-440PLL is a professional-quality stereo microscope for industrial and educational settings. The large zoom ratio of 6:1 and a standard working distance of 110 mm provide the flexibility to support a large number of potential applications while the addition of an auxiliary lens or substitute eyepieces extend the magnification up to a maximum of 180x. With included 8 inch tablet this combination is the perfect lab partner.
Specifications
| Voltage | 110/220 V |
|---|---|
| Magnification Power | 0.75X to 4.5X |
| Objective Types | None |
| Product Type | Stereo Microscope |
| Head Style | Trinocular |
Description
The 440T-440PLL is a professional-quality stereo microscope for industrial and educational settings. The large zoom ratio of 6:1 and a standard working distance of 110 mm provide the flexibility to support a large number of potential applications while the addition of an auxiliary lens or substitute eyepieces extend the magnification up to a maximum of 180X.
TABLET
- LCD Android tablet with 1280 x 800 screen resolution
- Connection: WiFi, micro SD card
- WiFi Resolution 1920 x 1080 / 1280 x 720
- 4.0 MP capture resolution
- WiFi (2.4 or 5GHz) and Ethernet (RJ45)
- MotiConnect App
- Connect 5 WiFi devices at one time
- Connect office/clinic/business network through RJ45 port connection
MAGNIFICATION
- 0.75x to 4.5x Zoom
OPTICAL SYSTEM
- Trinocular viewing head
- Paired widefield 10x eyepieces are 45° inclined, with dual diopter adjustments, interpupillary adjustment from 55 mm to 75 mm. Accepts 23 mm eyepiece reticle.
- Viewing head rotates 360°.
- Continuous magnification from 7.5x through 45x.
FOCUSING
- Large dual focusing knobs with slip clutch to prevent damage to mechanism.
- Tension adjustment eliminates focus 'drift'.
ILLUMINATION
- Top light is LED with directional beam and rheostat control.
- Bottom light is LED for cool operation, greater light efficiency.
- Base mounted light controls permit choice of top only, bottom only, or dual illumination.
- Heavy-duty 3-wire grounded cord and plug.
- 110 to 240V internal auto-switching power supply.
- Supplied with American style IEC power cord.
- Additional wall adapter for 240V operation required.
STAGE
- Two 80 mm stage plates (frosted glass and reversible black/white plastic contrast plates).
- Blue filter for transmitted light.
- Locked-on stage clips.
FRAME
- Professional, all-metal frame, gray enamel finish.
- Heavy-duty post mount with locking support collar, permits up or down adjustment of viewing head to accommodate different sized objects on stage.
- Height: 340 mm extends to 433 mm for larger objects.
- Base width: 171 mm.
- Base depth: 242mm
Specifications
| 110/220 V | |
| None | |
| Trinocular | |
| WF 10X/18 mm |
| 0.75X to 4.5X | |
| Stereo Microscope | |
| Dual LED |