missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Steel Wash Tanks
Constructed of lead-free coated steel
$735.54 - $791.44
Specifications
| Product Type | Wash Tank |
|---|---|
| Certifications/Compliance | FM, TUV |
| Color | Red |
| For Use With (Application) | For Small Parts Cleaning |
| Material | Steel |
Description
- Cover opens wide for easy access; integral basket facilitates washing of many small parts quickly
- After cleaning, place basket at top of tank to drain solvent
- Fusible link melts at 165°F (74°C) and slams the cover shut in case of fire
- 3.5 gal. size is also available with replaceable polyethylene liner in the top and tank for use with harsh, corrosive chemicals
Certifications
All models FM approved.
Specifications
| Wash Tank | |
| Red | |
| Steel |
| FM, TUV | |
| For Small Parts Cleaning |