missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Steel Wall Cabinet
GREENER_CHOICE

Catalog No. p-7114184
Change view
Click to view available options
Door Type:
Framed Glass
Solid
Width (English):
36 in.
48 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Type Width (English)
06000042 Solid 36 in.
06000043 Solid 48 in.
06000044 Framed Glass 36 in.
06000045 Framed Glass 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000042
Only null left

Fisherbrand™ Steel Wall Cabinets are to be hung on a wall typically above a run of base cabinets.

  • Has a flush bottom
  • Two adjustable height shelves

Compliance

SEFA 8

Specifications

Product Type Wall-mounted Cabinet
Door Type Solid
Cabinet Type Wall Cabinet
Height (English) 30.625 in.
Width (English) 36 in.
Includes Two adjustable shelves
Width (Metric) 91.4 cm
No. of Doors 2
Height (Metric) 77.8 cm
Depth (Metric) 34.6 cm
Color White
Certifications/Compliance SEFA 8
Depth (English) 13.6 in.
Material Steel
Show More Show Less