missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Steel Mobile Cabinet
GREENER_CHOICE

Catalog No. 06003264
Change view
Click to view available options
Width (English):
18 in.
24 in.
No. of Doors:
1
None
No. of Drawers:
1
3
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Doors No. of Drawers
06003264 18 in. 1 1
06003265 24 in. 1 1
06003266 18 in. None 3
06003267 24 in. None 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06003264

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Steel Mobile cabinets are on locking swivel casters which allow them to be moved. Ideal for under a table or workstation lab environment.

  • Cabinet has a finished back and top
  • Provided without locks
  • Counter weighted anti-tip design
  • Optional Work surface sold separately

Compliance

SEFA 8

Specifications

Product Type Mobile Cabinet
No. of Drawers 1
Includes Locking swivel casters
Width (English) 18 in.
No. of Doors 1
Height (Metric) 68.75 cm
Width (Metric) 45.7 cm
Color White
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (English) 27.065 in.
Material Steel
Show More Show Less