missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Steel Group Hasp

Catalog No. 19104128
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104128 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104128 Supplier Brady™ Supplier No. 133162

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lockout hasps from Brady™ are the answer to your safety concerns during group lockout situations.

  • Hasps are constructed of vinyl-coated high tensile steel with rust-resistant plating
  • Hasps allow multiple padlocks to secure a single lockout device.
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Scissor-action Hasp
Color Red
Material Steel
Certifications/Compliance OSHA 1910.147
Depth (English) 0.35 in.
Dimensions (D x W x H) 0.35 x 2.25 x 4.5 in.
Height (English) 4.5 in.
Quantity 1 Ea.
Width (English) 2.25 in.
Width (Metric) 67.31 mm