missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Steel Apron Frame with Drawer
GREENER_CHOICE

Catalog No. 06001015
Change view
Click to view available options
Color:
White
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
06001015 White Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06001015 Supplier Fisherbrand™ Supplier No. FJTBA48222P

Steel Apron Frame with drawer is designed create knee space area between two cabinets.

  • Apron frame is 4 1/2 in. tall

Specifications

Depth (English) 22 in.
Width (English) 48 in.
Height (Metric) 11.4 cm
Includes Attachment hardware
Width (Metric) 121.9 cm
No. of Drawers 2
Color White
Depth (Metric) 55.9 cm
Height (English) 4.5 in.
Material Steel