missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Stealth Triple Threat Gloves

Stealth Triple Threat Gloves with 10 gg acrylic lining keep hands warm in cold conditions.

$123.99 - $123.99

Specifications

Certifications/Compliance ANSI Cut
Certifications/Compliance (Europe) EN388
Coated Area Full Dip
Construction Seamless Knit
Cuff Material Nitrile
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-099-758
View Documents
Watson Gloves
9398S
Small
Case of 6 Pair for $123.99
Only null left
 
17-099-841
View Documents
Watson Gloves
9398M
Medium
Case of 6 Pair for $123.99
Only null left
 
17-099-838
View Documents
Watson Gloves
9398L
Large
Case of 6 Pair for $123.99
Only null left
 
17-099-762
View Documents
Watson Gloves
9398X
X-Large
Case of 6 Pair for $123.99
Only null left
 
17-099-866
View Documents
Watson Gloves
9398XXL
2X-Large
Case of 6 Pair for $123.99
Only null left
 
Description

Description

  • 10 gg acrylic lining keeps hands warm in cold conditions
  • 15 gg cut resistant glass/nylon/steel shell
  • WasteNot™ polyester knit made from 20% recycled post-consumer PET bottles
  • Double dip coating
  • Waterproof full dip flat nitrile first layer
  • 3/4 dip foam nitrile second layer for sure-grip
  • Snug-fitting knit wrist
  • OEKO-TEX STANDARD™ 100 certified
  • Reduces 36 g CO2 emissions per pair
Specifications

Specifications

ANSI Cut
Full Dip
Nitrile
Blue, Black
Ambidextrous
Polyester, Nitrile, Foam Nitrile
EN388:4X42E
Men's
Elasticated
Lined
Stealth
9.5 in.
EN388
Seamless Knit
Nitrile Foam
ANSI A5
Yes
Cut-resistant Gloves
Winter, Oil and Gas, LNG, Cold Storage, Refrigeration
Blue
Acrylic Brushed Terry
9398
15
30 cm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'