missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Triple Threat Gloves
Stealth Triple Threat Gloves with 10 gg acrylic lining keep hands warm in cold conditions.
Supplier: Watson Gloves 9398S
Description
- 10 gg acrylic lining keeps hands warm in cold conditions
- 15 gg cut resistant glass/nylon/steel shell
- WasteNot™ polyester knit made from 20% recycled post-consumer PET bottles
- Double dip coating
- Waterproof full dip flat nitrile first layer
- 3/4 dip foam nitrile second layer for sure-grip
- Snug-fitting knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 36 g CO2 emissions per pair
Specifications
| ANSI Cut | |
| Full Dip | |
| Nitrile | |
| Blue, Black | |
| Ambidextrous | |
| Polyester, Nitrile, Foam Nitrile | |
| Small | |
| Winter, Oil and Gas, LNG, Cold Storage, Refrigeration | |
| Blue | |
| Acrylic Brushed Terry | |
| 9398 | |
| 15 | |
| 30 cm |
| EN388 | |
| Seamless Knit | |
| Nitrile Foam | |
| ANSI A5 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:4X42E | |
| Men's | |
| Elasticated | |
| Lined | |
| Stealth | |
| 9.5 in. |