missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Phantom Cut A4 Gloves
Stealth Phantom Cut A4 Gloves have a HPPE/glass/steel seamless knit shell that is cut resistant offering excellent ANSI A4 protection.
$46.72 - $46.72
Specifications
| Certifications/Compliance | ANSI Cut, ANSI Puncture |
|---|---|
| Certifications/Compliance (Europe) | EN388 |
| Coated Area | Palm |
| Construction | Seamless Knit |
| Cuff Material | HPPE, Glass, Steel |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-099-774
|
Watson Gloves
369S |
Small |
Case of 6 Pair for $46.72
|
|
|||||
|
17-099-990
|
Watson Gloves
369M |
Medium |
Case of 6 Pair for $46.72
|
|
|||||
|
17-099-987
|
Watson Gloves
369L |
Large |
Case of 6 Pair for $46.72
|
|
|||||
|
17-100-010
|
Watson Gloves
369X |
X-Large |
Case of 6 Pair for $46.72
|
|
|||||
Description
- 13 gg HPPE/glass/steel seamless knit cut resistant shell
- Lightweight polyurethane coated palm
- Snug-fitting knit wrist
Specifications
| ANSI Cut, ANSI Puncture | |
| Palm | |
| HPPE, Glass, Steel | |
| Gray | |
| Ambidextrous | |
| HPPE, Glass, Steel Fiber, Polyurethane | |
| EN388:4X43D | |
| Men's | |
| Elasticated | |
| Unlined | |
| ANSI/ISEA 105-16 Level 4 | |
| 13 | |
| 23 cm |
| EN388 | |
| Seamless Knit | |
| Polyurethane | |
| ANSI A4 | |
| Yes | |
| Cut-resistant Gloves | |
| Light Industrial, Construction, Warehouse, General Labor | |
| Gray | |
| unlined | |
| 369 | |
| Stealth | |
| 9.5 in. |