missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Phantom Cut A4 Gloves
Stealth Phantom Cut A4 Gloves have a HPPE/glass/steel seamless knit shell that is cut resistant offering excellent ANSI A4 protection.
Supplier: Watson Gloves 369L
Description
- 13 gg HPPE/glass/steel seamless knit cut resistant shell
- Lightweight polyurethane coated palm
- Snug-fitting knit wrist
Specifications
| ANSI Cut, ANSI Puncture | |
| Palm | |
| HPPE, Glass, Steel | |
| Gray | |
| Ambidextrous | |
| HPPE, Glass, Steel Fiber, Polyurethane | |
| Large | |
| Light Industrial, Construction, Warehouse, General Labor | |
| Gray | |
| unlined | |
| 369 | |
| Stealth | |
| 9.5 in. |
| EN388 | |
| Seamless Knit | |
| Polyurethane | |
| ANSI A4 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:4X43D | |
| Men's | |
| Elasticated | |
| Unlined | |
| ANSI/ISEA 105-16 Level 4 | |
| 13 | |
| 23 cm |