missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Stealth Falcon Cut A3 Gloves

Stealth Falcon Cut A3 Gloves have a 15 gg glass/nylon/HPPE/spandex shell that is cut resistant offering excellent ANSI A3 protection.

$105.91 - $105.91

Specifications

Certifications/Compliance ANSI Cut, ANSI Puncture
Certifications/Compliance (Europe) EN388
Coated Area Palm
Construction Seamless Knit
Cuff Material Glass, SpandeX, HPPE
View More Specs

Products 5
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-099-760
View Documents
Watson Gloves
367S
Small
Case of 6 Pair for $105.91
Only null left
 
17-099-994
View Documents
Watson Gloves
367M
Medium
Case of 6 Pair for $105.91
Only null left
 
17-099-991
View Documents
Watson Gloves
367L
Large
Case of 6 Pair for $105.91
Only null left
 
17-099-765
View Documents
Watson Gloves
367X
X-Large
Case of 6 Pair for $105.91
Only null left
 
17-099-768
View Documents
Watson Gloves
367XXL
2X-Large
Case of 6 Pair for $105.91
Only null left
 
Description

Description

  • 15 gg glass/ nylon/ HPPE/ spandex shell
  • 2NFT (nitrile foam technology) with reinforced nitrile thumb saddle
  • Conductive coating on palm and fingers can be used on all touchscreen devices
  • Snug-fitting knit wrist
  • OEKO-TEX STANDARD™ 100 certified
Specifications

Specifications

ANSI Cut, ANSI Puncture
Palm
Glass, SpandeX, HPPE
Blue, Black
Ambidextrous
HPPE, Nylon, Nitrile
EN388:4X42C
Men's
Continuous Knit
Unlined
ANSI/ISEA 105-16 Level 3
15
23 cm
EN388
Seamless Knit
Nitrile MicroFoam
ANSI A3
Yes
Cut-resistant Gloves
Industrial, Warehouse, Sheet Metal, Construction, General Labor
Blue
Unlined
367
Stealth
9.5 in.
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'