missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Falcon Cut A3 Gloves
Stealth Falcon Cut A3 Gloves have a 15 gg glass/nylon/HPPE/spandex shell that is cut resistant offering excellent ANSI A3 protection.
Supplier: Watson Gloves 367X
Description
- 15 gg glass/ nylon/ HPPE/ spandex shell
- 2NFT (nitrile foam technology) with reinforced nitrile thumb saddle
- Conductive coating on palm and fingers can be used on all touchscreen devices
- Snug-fitting knit wrist
- OEKO-TEX STANDARD™ 100 certified
Specifications
| ANSI Cut, ANSI Puncture | |
| Palm | |
| Glass, SpandeX, HPPE | |
| Blue, Black | |
| Ambidextrous | |
| HPPE, Nylon, Nitrile | |
| X-Large | |
| Industrial, Warehouse, Sheet Metal, Construction, General Labor | |
| Blue | |
| Unlined | |
| 367 | |
| Stealth | |
| 9.5 in. |
| EN388 | |
| Seamless Knit | |
| Nitrile MicroFoam | |
| ANSI A3 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:4X42C | |
| Men's | |
| Continuous Knit | |
| Unlined | |
| ANSI/ISEA 105-16 Level 3 | |
| 15 | |
| 23 cm |