missing translation for 'onlineSavingsMsg'
Learn More

Watson Gloves Stealth Cyclone Cut A2 Gloves

Stealth Cyclone Cut A2 Gloves are made of 18 gg HPPE/WasteNot™ polyester seamless knit made from 12% (+/-2%) recycled post consumer PET bottles provides ANSI A2 cut protection.

$81.00 - $81.00

Specifications

Certifications/Compliance ANSI Cut, ANSI Puncture
Certifications/Compliance (Europe) EN388
Coated Area Palm
Construction Seamless Knit
Cuff Material HPPE
View More Specs

Products 6
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
17-099-823
View Documents
Watson Gloves
388XS
X-Small
Case of 6 Pair for $81.00
Only null left
 
17-099-922
View Documents
Watson Gloves
388S
Small
Case of 6 Pair for $81.00
Only null left
 
17-099-863
View Documents
Watson Gloves
388M
Medium
Case of 6 Pair for $81.00
Only null left
 
17-099-778
View Documents
Watson Gloves
388L
Large
Case of 6 Pair for $81.00
Only null left
 
17-099-761
View Documents
Watson Gloves
388X
X-Large
Case of 6 Pair for $81.00
Only null left
 
17-099-930
View Documents
Watson Gloves
388XXL
2X-Large
Case of 6 Pair for $81.00
Only null left
 
Description

Description

  • WasteNot™ polyester knit made from 12% (+/- 2%) recycled post-consumer PET bottles
  • 18 gg cut resistant HPPE/ shell
  • Sandy nitrile palm
  • Reinforced thumb saddle for additional protection
  • Touchscreen compatible fingertips
  • Water resistant treatment lasts up to 5 washes
  • Snug-fitting knit wrist
  • OEKO-TEX STANDARD™ 100 certified
  • Reduces 9.32 g CO2 emissions per pair
Specifications

Specifications

ANSI Cut, ANSI Puncture
Palm
HPPE
Gray, Black
Ambidextrous
HPPE, Sandy Nitrile
EN388:4X42B
Men's
Continuous Knit
Unlined
ANSI/ISEA 105-16 Level 3
Straight
9.5 in.
EN388
Seamless Knit
Nitrile
ANSI A2
Yes
Cut-resistant Gloves
Light Industrial, Warehouse, Construction, General Labor
Gray
Unlined
388
Stealth
18
23 cm
Videos
SDS
Documents

Documents