missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Stealth Cyclone Cut A2 Gloves
Stealth Cyclone Cut A2 Gloves are made of 18 gg HPPE/WasteNot™ polyester seamless knit made from 12% (+/-2%) recycled post consumer PET bottles provides ANSI A2 cut protection.
Supplier: Watson Gloves 388L
Description
- WasteNot™ polyester knit made from 12% (+/- 2%) recycled post-consumer PET bottles
- 18 gg cut resistant HPPE/ shell
- Sandy nitrile palm
- Reinforced thumb saddle for additional protection
- Touchscreen compatible fingertips
- Water resistant treatment lasts up to 5 washes
- Snug-fitting knit wrist
- OEKO-TEX STANDARD™ 100 certified
- Reduces 9.32 g CO2 emissions per pair
Specifications
| ANSI Cut, ANSI Puncture | |
| Palm | |
| HPPE | |
| Gray, Black | |
| Ambidextrous | |
| HPPE, Sandy Nitrile | |
| Large | |
| Light Industrial, Warehouse, Construction, General Labor | |
| Gray | |
| Unlined | |
| 388 | |
| Stealth | |
| 18 | |
| 23 cm |
| EN388 | |
| Seamless Knit | |
| Nitrile | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| EN388:4X42B | |
| Men's | |
| Continuous Knit | |
| Unlined | |
| ANSI/ISEA 105-16 Level 3 | |
| Straight | |
| 9.5 in. |