missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Stationary Side Loading Body Rack
Constructed with heavy-duty stainless steel, this rack allows for easy side-loading of cadaver trays, optimizing workflow and structural integrity
$18,265.66 - $28,914.26
Specifications
| Product Type | Cadaver Storage Rack |
|---|---|
| Material | Stainless Steel (304) |
| Length (English) | 83 in. |
| Catalog Number | Mfr. No. | Tiers | Width (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tiers | Width (English) | Price | Quantity & Availability | ||||
|
21381095
|
Mopec
IS23 301 |
3 | 23 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
21381096
|
Mopec
IS23 401 |
4 | 23 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
21381098
|
Mopec
IS27 301* |
3 | 27 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
21381099
|
Mopec
IS27 401 |
4 | 27 in. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Its stationary design provides stable, reliable storage in high-demand environments.
- Side loading, accommodates both JC023 and JC023-D , JC027 and JC027-D trays (not included)
- Suitable for refrigerated trailers or other cooled structures
- 10 rollers and 4 rubber tray stops per tier
- Positive-locking tray latch
- 11GA 304 stainless steel tube construction with a 180-grit finish
- Holding capacity 1.125 lb.
- Designed for loading using a JD4000, JD5000, or M690ES forklift with M600H-23 roller pallet
- Heavy duty adjustable leveling footpads
- All designed for loading using a JD4000, JD5000, M690ES, or forklift, M600H-27 roller pallet
Specifications
| Cadaver Storage Rack | |
| Stainless Steel (304) | |
| 83 in. |