missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Stationary Side Loading Body Rack
Description
- Its stationary design provides stable, reliable storage in high-demand environments.
- Side loading, accommodates both JC023 and JC023-D , JC027 and JC027-D trays (not included)
- Suitable for refrigerated trailers or other cooled structures
- 10 rollers and 4 rubber tray stops per tier
- Positive-locking tray latch
- 11GA 304 stainless steel tube construction with a 180-grit finish
- Holding capacity 1.125 lb.
- Designed for loading using a JD4000, JD5000, or M690ES forklift with M600H-23 roller pallet
- Heavy duty adjustable leveling footpads
- All designed for loading using a JD4000, JD5000, M690ES, or forklift, M600H-27 roller pallet
Specifications
Specifications
| Product Type | Cadaver Storage Rack |
| Material | Stainless Steel (304) |
| Tiers | 3 |
| Height (English) | 53.25 in. |
| Length (English) | 83 in. |
| Width (English) | 23 in. |
| Load Capacity (English) | 1125 lb. |