missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Stationary Cantilever Cadaver Storage Racks
Cantilever cadaver storage racks offer a highly efficient and flexible solution for maximizing morgue storage space. Designed with a sturdy, open-frame construction, these racks allow for easy loading and unloading of cadaver trays, reducing strain and improving workflow.
Supplier: Mopec IA32301
Description
Construction
- Available in 3, 4, and 5 tier
- Adjustable arms (in 2.75 in. increments)
- (4) heavy-duty leveling feet
- Designed for loading using a forklift (recommended)
Materials
- Thick-wall 304 stainless steel construction with a 180-grit finish
Dimensions
- Overall: 44.3L x 36W in.
- IA32301: 45.4H in.
- IA32401: 62.3H in.
- IA32501: 79.4H in.
Capacity
- 500 lbs per tier
- IA32301: 1500 lb.
- IA32401: 2000 lb.
- IA32501: 2500 lb.
Performance
- Works with 23 in., 27 in., 30 in., 31 in., and 32 in. trays
- Note: lowest tier cannot be reached with JD4000 and JD5000 lifts
Specifications
| Cadaver Storage Rack | |
| 45.4 in. | |
| 36 in. |
| Stainless Steel (304) | |
| 44.3 in. |