missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Stationary Cantilever Cadaver Storage Racks
Cantilever cadaver storage racks offer a highly efficient and flexible solution for maximizing morgue storage space. Designed with a sturdy, open-frame construction, these racks allow for easy loading and unloading of cadaver trays, reducing strain and improving workflow.
$16,729.47 - $27,220.28
Specifications
| Product Type | Cadaver Storage Rack |
|---|---|
| Material | Stainless Steel (304) |
| Length (English) | 44.3 in. |
| Width (English) | 36 in. |
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (English) | Price | Quantity & Availability | |||||
|
22040201
|
Mopec
IA32301 |
45.4 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
22040202
|
Mopec
IA32401 |
62.3 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
22040203
|
Mopec
IA32501 |
79.4 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Construction
- Available in 3, 4, and 5 tier
- Adjustable arms (in 2.75 in. increments)
- (4) heavy-duty leveling feet
- Designed for loading using a forklift (recommended)
Materials
- Thick-wall 304 stainless steel construction with a 180-grit finish
Dimensions
- Overall: 44.3L x 36W in.
- IA32301: 45.4H in.
- IA32401: 62.3H in.
- IA32501: 79.4H in.
Capacity
- 500 lbs per tier
- IA32301: 1500 lb.
- IA32401: 2000 lb.
- IA32501: 2500 lb.
Performance
- Works with 23 in., 27 in., 30 in., 31 in., and 32 in. trays
- Note: lowest tier cannot be reached with JD4000 and JD5000 lifts
Specifications
| Cadaver Storage Rack | |
| Stainless Steel (304) | |
| 44.3 in. | |
| 36 in. |