missing translation for 'onlineSavingsMsg'
Learn More

Mopec Stationary Cantilever Cadaver Storage Racks

Catalog No. 22040203
Change view
Click to view available options
Height (English):
45.4 in.
62.3 in.
79.4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22040203 79.4 in.
22040201 45.4 in.
22040202 62.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22040203 Supplier Mopec Supplier No. IA32501

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cantilever cadaver storage racks offer a highly efficient and flexible solution for maximizing morgue storage space. Designed with a sturdy, open-frame construction, these racks allow for easy loading and unloading of cadaver trays, reducing strain and improving workflow.

Construction

  • Available in 3, 4, and 5 tier
  • Adjustable arms (in 2.75 in. increments)
  • (4) heavy-duty leveling feet
  • Designed for loading using a forklift (recommended)

Materials

  • Thick-wall 304 stainless steel construction with a 180-grit finish

Dimensions

  • Overall: 44.3L x 36W in.
  • IA32301: 45.4H in.
  • IA32401: 62.3H in.
  • IA32501: 79.4H in.

Capacity

  • 500 lbs per tier
  • IA32301: 1500 lb.
  • IA32401: 2000 lb.
  • IA32501: 2500 lb.

Performance

  • Works with 23 in., 27 in., 30 in., 31 in., and 32 in. trays
  • Note: lowest tier cannot be reached with JD4000 and JD5000 lifts

Specifications

Product Type Cadaver Storage Rack
Material Stainless Steel (304)
Height (English) 79.4 in.
Length (English) 44.3 in.
Width (English) 36 in.