missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Starter Conductivity Pen Meters

Small but productive conductivity meters. OHAUS Starter Conductivity Pen Meters are the choice for basic testing needs of the total ionic concentration within a solution. They are durable with IP67 waterproof design and provide fast and straight forward results.

$208.70 - $342.86

Specifications

Accuracy (Conductivity) ±2.5% FS
For Use With (Application) For basic testing of the total ionic concentration within a solution
Measurement Modes Conductivity
Display Type LCD
Data Points 30
View More Specs

Products 3
Catalog Number Mfr. No. Range (Conductivity) Resolution (Conductivity) Price Quantity & Availability  
Catalog Number Mfr. No. Range (Conductivity) Resolution (Conductivity) Price Quantity & Availability  
01922063
View Documents Promotion Details
OHAUS™
30073972
0 to 199.9 μS/cm 0.1 μS/cm
Each for $342.86
Only null left
 
01922064
View Documents Promotion Details
OHAUS™
30073973
0 to 1999 μS/cm 1 μS/cm
Each for $208.70
Only null left
 
01922065
View Documents Promotion Details
OHAUS™
OHS 30073974
0 to 19.99 μS/cm 10 μS/cm
Each for $342.86
Only null left
 
Description

Description

Models ST10C-C, ST10C-B, and ST10C-A, come without a temperature display.

  • Equipped with wrist strap for security
  • Single Display (no temperature display)
  • Accuracy: ±2.5% FS
  • Automatic Shutdown after 6 minutes of Non-Use
  • Requires 4 AG13 1.5V Micro Alkaline Batteries
  • Size/Weight: 185 x 45 x 38 mm, 110 g
Specifications

Specifications

±2.5% FS
Conductivity
30
110 g
ABS
Micro Alkaline
For basic testing of the total ionic concentration within a solution
LCD
IP67
0.24 lb.
Conductivity Pen Meter
Videos
SDS
Documents

Documents