missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Starter Conductivity Pen Meters
Description
Models ST10C-C, ST10C-B, and ST10C-A, come without a temperature display.
- Equipped with wrist strap for security
- Single Display (no temperature display)
- Accuracy: ±2.5% FS
- Automatic Shutdown after 6 minutes of Non-Use
- Requires 4 AG13 1.5V Micro Alkaline Batteries
- Size/Weight: 185 x 45 x 38 mm, 110 g
Specifications
Specifications
| Accuracy (Conductivity) | ±2.5% FS |
| For Use With (Application) | For basic testing of the total ionic concentration within a solution |
| Measurement Modes | Conductivity |
| Range (Conductivity) | 0 to 1999 μS/cm |
| Resolution (Conductivity) | 1 μS/cm |
| Range (Resistivity) | 0 to 199.9 μ/cm |
| Display Type | LCD |
| Data Points | 30 |
| IP Rating | IP67 |
| Weight (Metric) | 110 g |
| Show More |