missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Stands for 1300 Series A2 Biological Safety Cabinets

Catalog No. 13261350
Change view
Click to view available options
For Use With (Equipment):
3 ft. Cabinet
5 ft. Cabinet
Product Type:
Adjustable Stand
Rolling Caster Stand
Height (English) Exterior:
30 to 38 in.
30 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Product Type Height (English) Exterior
13261350 5 ft. Cabinet Rolling Caster Stand 30 in.
13261349 3 ft. Cabinet Rolling Caster Stand 30 in.
13261348 5 ft. Cabinet Adjustable Stand 30 to 38 in.
13261347 3 ft. Cabinet Adjustable Stand 30 to 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13261350 Supplier Thermo Scientific™ Supplier No. 1911410

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Electric and manual adjustable and rolling castor stands

  • Manual and electric stands provide comfortable work surface height of 30 to 38 in. for seated or standing applications
  • Manual stands are adjustable in 2 in. increments; electric stands are infinitely adjustable
  • Rolling caster stand provides comfortable fixed worksurface height of 30 in. for seated applications; designed for limited cabinet mobility for cleaning purposes
  • Stands are included with packages

Specifications

Description Rolling Caster Stand for 5 ft. Cabinet
Product Type Rolling Caster Stand
Height (English) 30 in. to 38 in.
Width (English) Exterior 30 in.
Dimension (English) Exterior 30 in.
For Use With (Equipment) 5 ft. Cabinet
Height (English) Exterior 30 in.