missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Wood Corner Filler, Adjustable
GREENER_CHOICE

Catalog No. FB9135T12O7
Change view
Click to view available options
Material:
Wood (Maple Veneer)
Wood (Oak Veneer)
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Depth (English):
2 to 12 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Color Depth (English)
FB9135T12O7 Wood (Oak Veneer) Mocha Stain 2 to 12 in.
FB9135T12M1 Wood (Maple Veneer) Natural Stain 2 to 12 in.
FB9135T12M2 Wood (Maple Veneer) Honey Stain 2 to 12 in.
FB9135T12M3 Wood (Maple Veneer) Amber Stain 2 to 12 in.
FB9135T12M4 Wood (Maple Veneer) Auburn Stain 2 to 12 in.
FB9135T12M5 Wood (Maple Veneer) Harvest Stain 2 to 12 in.
FB9135T12M7 Wood (Maple Veneer) Mocha Stain 2 to 12 in.
FB9135T12O1 Wood (Oak Veneer) Natural Stain 2 to 12 in.
FB9135T12O2 Wood (Oak Veneer) Honey Stain 2 to 12 in.
FB9135T12O3 Wood (Oak Veneer) Amber Stain 2 to 12 in.
FB9135T12O4 Wood (Oak Veneer) Auburn Stain 2 to 12 in.
FB9135T12O5 Wood (Oak Veneer) Harvest Stain 2 to 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB9135T12O7
Only null left

Fisherbrand™ Wood Corner Fillers bring quality, warmth and durability to your laboratory.

  • Made from hand selected premium rotary cut maple or rift cut oak veneers
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Corner Fillers are used to close the gap between two cabinets in a corner.
  • Fillers can be cut to fit in the field

Compliance

SEFA 8

Specifications

Color Mocha Stain
Material Wood (Oak Veneer)
Depth (English) 2 to 12 in.
Depth (Metric) 5.1 to 30.5 cm
Height (English) 35 in.
Height (Metric) 89.2 cm
Width (English) 2 to 12 in.
Width (Metric) 5.1 to 30.5 cm