missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Wood Corner Filler, 3 in. Wide

Description
- Made from hand selected premium rotary cut maple or rift cut oak veneers
- Robotically applied environmentally friendly finishes are chemically resistant.
- Corner Fillers are used to close the gap between two cabinets in a corner.
- Fillers can be cut to fit in the field
Compliance
SEFA 8
Specifications
Specifications
| Color | Natural Stain |
| Material | Wood (Maple Veneer) |
| Depth (English) | 3 in. |
| Depth (Metric) | 7.6 cm |
| Height (English) | 35 in. |
| Height (Metric) | 89.2 cm |
| Width (English) | 3 in. |
| Width (Metric) | 7.6 cm |