missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Wood Cabinet, 42 in. Wide

Description
- Standing Height (35 in. tall)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Drawer suspension: 100 lb. full extension
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Standing Height Cabinet |
| Height (Metric) | 88.9 cm |
| Warranty | 2 years |
| No. of Drawers | 2 |
| Width (English) | 42 in. |
| No. of Shelves | 1 |
| Height (English) | 35 in. |
| Width (Metric) | 106.7 cm |
| Color | Natural Stain |
| Cabinet Type | Standing Height |
| Show More |