missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Wood Cabinet, 21 in. Wide
GREENER_CHOICE

Catalog No. FB1266M1
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB1266M1 Natural Stain Maple Veneer
FB1266M2 Honey Stain Maple Veneer
FB1266M3 Amber Stain Maple Veneer
FB1266M4 Auburn Stain Maple Veneer
FB1266M5 Harvest Stain Maple Veneer
FB1266M7 Mocha Stain Maple Veneer
FB1266O1 Natural Stain Oak Veneer
FB1266O2 Honey Stain Oak Veneer
FB1266O3 Amber Stain Oak Veneer
FB1266O4 Auburn Stain Oak Veneer
FB1266O5 Harvest Stain Oak Veneer
FB1266O7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB1266M1

Fisherbrand™ Standing Height Wood Cabinets bring quality, warmth and durability to your laboratory.

  • Standing Height (35 in. tall)
  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.
  • Drawer suspension: 100 lb. full extension

Compliance

SEFA 8

Specifications

Product Type Standing Height Cabinet
Depth (Metric) 59.4 cm
No. of Drawers 4
Width (English) 21 in.
Width (Metric) 53.3 cm
Warranty 2 years
Color Natural Stain
Depth (English) 23.375 in.
Height (Metric) 88.9 cm
Certifications/Compliance SEFA 8
Cabinet Type Standing Height
Height (English) 35 in.
Material Maple Veneer
Show More Show Less