missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Wood Cabinet, 18 in. Wide

Fisherbrand™ Standing Height Wood Cabinets bring quality, warmth and durability to your laboratory.

 View more versions of this product

Catalog No. FB1254RBM3

Only null left
Explore available promotions

Description

Description

  • Standing Height (35 in. tall)
  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.
  • Drawer suspension: 100 lb. full extension

Compliance

SEFA 8

Specifications

Specifications

2 years
1
23.375 in.
35 in.
18 in.
45.7 cm
Standing Height
SEFA 8
Maple Veneer
Right
Standing Height Cabinet
88.9 cm
Removable Back
59.4 cm
1
1
Amber Stain
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions