missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Vinyl Sit-Stand with Chrome Foot Ring

Adjustable vinyl sit-stand with chrome foot ring and stationary glides.

Supplier:  Fisherbrand™ 91CRV97033CF2002

 View more versions of this product

Catalog No. 15-003-782

Only null left
Explore available promotions

Description

Description

  • Adjustable from 21 to 31 in. from the top of the seat to the floor
  • Features seat height adjustment
  • 18 in. diameter round tube chrome foot ring with knob lock
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space
Specifications

Specifications

15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
21 to 31 in.
18 in.
No
Chrome Cast Aluminum
Cast Aluminum
Yes
Pneumatic
No
No
Yes
Not Autoclavable
Bluebird
High Bench Height
Yes
18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock
Stationary Glides
23 lb.
Chrome
300 lb.
Laboratory Seat
Laboratory Seating
Yes
21 to 31 in.
46 cm
No
Vinyl (Grade C)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions