missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Vinyl Sit-Stand with Chrome Foot Ring
Adjustable vinyl sit-stand with chrome foot ring and stationary glides.
$919.10 - $947.77
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 21 to 31 in. |
| Autoclavable | Not Autoclavable |
| Finish | Chrome |
| For Use With (Application) | Laboratory Seating |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
15-002-633
|
Fisherbrand™
91CRV97033CF8546 |
Colonial Blue | Vinyl (Grade B) |
Each for $938.00
|
|
||||
|
15-002-668
|
Fisherbrand™
91CRV97033CF2004 |
Mandarin | Vinyl (Grade C) |
Each for $919.10
|
|
||||
|
15-002-694
|
Fisherbrand™
91CRV97033CF2026 |
Black | Vinyl (Grade C) |
Each for $919.10
|
|
||||
|
15-002-695
|
Fisherbrand™
91CRV97033CF8501 |
Adobe White | Vinyl (Grade B) |
Each for $938.00
|
|
||||
|
15-002-743
|
Fisherbrand™
91CRV97033CF8567 |
Dove | Vinyl (Grade B) |
Each for $938.00
|
|
||||
|
15-002-744
|
Fisherbrand™
91CRV97033CF8822 |
Storm | Vinyl (Grade A) |
Each for $947.77
|
|
||||
|
15-002-745
|
Fisherbrand™
91CRV97033CF8823 |
Carbon | Vinyl (Grade A) |
Each for $947.77
|
|
||||
|
15-002-746
|
Fisherbrand™
91CRV97033CF8840 |
Sterling | Vinyl (Grade A) |
Each for $947.77
|
|
||||
|
15-002-747
|
Fisherbrand™
91CRV97033CF8613 |
Orange Kist | Vinyl (Grade B) |
Each for $938.00
|
|
||||
|
15-002-810
|
Fisherbrand™
91CRV97033CF2014 |
Ink | Vinyl (Grade C) |
Each for $919.10
|
|
||||
|
15-003-330
|
Fisherbrand™
91CRV97033CF8605 |
Charcoal | Vinyl (Grade B) |
Each for $938.00
|
|
||||
|
15-003-331
|
Fisherbrand™
91CRV97033CF8569 |
Burgundy | Vinyl (Grade B) |
Each for $938.00
|
|
||||
|
15-003-332
|
Fisherbrand™
91CRV97033CF8540 |
Black | Vinyl (Grade B) |
Each for $938.00
|
|
||||
|
15-003-333
|
Fisherbrand™
91CRV97033CF8801 |
Marine Blue | Vinyl (Grade A) |
Each for $947.77
|
|
||||
|
15-003-407
|
Fisherbrand™
91CRV97033CF2025 |
Graphite | Vinyl (Grade C) |
Each for $919.10
|
|
||||
|
15-003-497
|
Fisherbrand™
91CRV97033CF8809 |
Taupe | Vinyl (Grade A) |
Each for $947.77
|
|
||||
|
15-003-586
|
Fisherbrand™
91CRV97033CF8584 |
Taupe | Vinyl (Grade B) |
Each for $938.00
|
|
||||
|
15-003-587
|
Fisherbrand™
91CRV97033CF8815 |
Borscht | Vinyl (Grade A) |
Each for $947.77
|
|
||||
|
15-003-782
|
Fisherbrand™
91CRV97033CF2002 |
Bluebird | Vinyl (Grade C) |
Each for $919.10
|
|
||||
|
15-003-800
|
Fisherbrand™
91CRV97033CF8582 |
Imperial Blue | Vinyl (Grade B) |
Each for $938.00
|
|
||||
|
15-004-060
|
Fisherbrand™
91CRV97033CF2022 |
Elephant Gray | Vinyl (Grade C) |
Each for $919.10
|
|
||||
Description
- Adjustable from 21 to 31 in. from the top of the seat to the floor
- Features seat height adjustment
- 18 in. diameter round tube chrome foot ring with knob lock
- 8-degree forward and 3-degree backward locking seat tilt
- Cast-aluminum base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| Yes | |
| Not Autoclavable | |
| Laboratory Seating | |
| Chrome Cast Aluminum | |
| 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock | |
| 21 to 31 in. | |
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| Stationary Glides | |
| 46 cm | |
| No | |
| Yes | |
| Yes | |
| High Bench Height |
| 21 to 31 in. | |
| Chrome | |
| Cast Aluminum | |
| 300 lb. | |
| Pneumatic | |
| Yes | |
| 23 lb. | |
| 18 in. | |
| No | |
| No | |
| No | |
| Laboratory Seat |