missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Vinyl Sit-Stand with Chrome Foot Ring
Adjustable vinyl sit-stand with chrome foot ring and stationary glides.
Supplier: Fisherbrand™ 91CRV97033CF2025
Description
- Adjustable from 21 to 31 in. from the top of the seat to the floor
- Features seat height adjustment
- 18 in. diameter round tube chrome foot ring with knob lock
- 8-degree forward and 3-degree backward locking seat tilt
- Cast-aluminum base
- Black non-marring bell glides (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| 21 to 31 in. | |
| 18 in. | |
| No | |
| Chrome Cast Aluminum | |
| Cast Aluminum | |
| Yes | |
| Pneumatic | |
| No | |
| No | |
| Yes | |
| Not Autoclavable | |
| Graphite | |
| High Bench Height |
| Yes | |
| 18 in. Diameter Round Tube Chrome Foot Ring with Knob Lock | |
| Stationary Glides | |
| 23 lb. | |
| Chrome | |
| 300 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 21 to 31 in. | |
| 46 cm | |
| No | |
| Vinyl (Grade C) |