missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Steel Solvent Storage Cabinet
GREENER_CHOICE

Catalog No. 06000996
Change view
Click to view available options
Width (English):
24 in.
30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000996 24 in.
06000997 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000996 Supplier Fisherbrand™ Supplier No. FJTP18324SLAS

Solvent storage standing height steel cabinets have self-closing doors and are used to store flammables and solvents.

  • Construction meets UFC, OSHA and MFPA No. 30-1993
  • Includes vent bungs with flame arrestors
  • Self-closing, lock mechanism

Specifications

No. of Shelves 1
Width (Metric) 61 cm
No. of Doors 1
Width (English) 24 in.
No. of Drawers None
Includes Vent bungs with flame arrestors, grounding lug, self closing lock
Hinge Side Left
Cabinet Type Solvent Storage Cabinet
Height (English) 35.1 in.
Certifications/Compliance SEFA 8, UFC Listed, OSHA listed, NFPA No. 30-1993
Height (Metric) 89.2 cm
Color White
Depth (Metric) 55.9 cm
Depth (English) 22 in.
Door Type Self-closing with Slam Latch
Material Steel
Show More Show Less