missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Steel Sink Cabinet
GREENER_CHOICE

Catalog No. p-7114179
Change view
Click to view available options
Product Type:
Sink Cabinet
Width (English):
36 in.
48 in.
52 in.
58 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Width (English)
06000021 Sink Cabinet 36 in.
06000022 Sink Cabinet 48 in.
06000023 Sink Cabinet 52 in.
06000024 Sink Cabinet 58 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000021
Only null left

Fisherbrand™ Standing Height Steel Cabinets are durable and constructed with SEFA 8 Metal compliant load-bearing capacity.

  • Standing Height = 35.1 in. Tall
  • Fisherbrand White is a urethane powder coating that provides reliable chemical and abrasion resistance

Compliance

SEFA 8

Specifications

Product Type Sink Cabinet
Width (Metric) 91.4 cm
Height (Metric) 89.2 cm
Height (English) 35.1 in.
No. of Doors 2
Width (English) 36 in.
Includes Removable Back
Cabinet Type Standing Height Sink Cabinet
Depth (English) 22 in.
Color White
Depth (Metric) 55.9 cm
Certifications/Compliance SEFA 8
Material Steel
Show More Show Less