missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Steel Sink Cabinet
Standing height steel cabinets are durable and constructed with SEFA 8 metal compliant load-bearing capacity.
$1805.87 - $2548.60
Specifications
| Cabinet Type | Sink Cabinet |
|---|---|
| Certifications/Compliance | SEFA 8 |
| Finish | Urethane Powder Coating |
| Height (English) | 35.1 in. |
| Height (Metric) | 89.2 cm |
| Catalog Number | Mfr. No. | Width (English) | Hinge Side | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Hinge Side | Price | Quantity | ||||
|
06000990
|
Fisherbrand™
FJTP19324 |
24 in. | Right |
Each for $1,805.87
|
|
||||
|
06000991
|
Fisherbrand™
FJTP19424 |
24 in. | Left |
Each for $1,805.87
|
|
||||
|
06000992
|
Fisherbrand™
FJTP18130 |
30 in. | Left and Right |
Each for $2,209.60
|
|
||||
|
06000993
|
Fisherbrand™
FJTP18142 |
42 in. | Left and Right |
Each for $2,548.60
|
|
||||
Description
- Urethane powder coating that provides reliable chemical and abrasion resistance
Specifications
| Sink Cabinet | |
| Urethane Powder Coating | |
| 89.2 cm | |
| None | |
| White |
| SEFA 8 | |
| 35.1 in. | |
| Removable Back | |
| None | |
| Steel |