missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Steel Cabinet with Doors
Standing height steel cabinets are durable and constructed with SEFA 8 metal compliant load-bearing capacity.
Supplier: Fisherbrand™ FJTP19524
Description
- Urethane powder coating that provides reliable chemical and abrasion resistance
Specifications
| Right | |
| 22 in. | |
| 35.1 in. | |
| 24 in. | |
| 61 cm | |
| Standing Height | |
| 1 | |
| White |
| None | |
| 89.2 cm | |
| Removable Back | |
| 55.9 cm | |
| 1 | |
| Urethane Powder Coating | |
| SEFA 8 | |
| Steel |