missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Steel Acid Storage Cabinet
GREENER_CHOICE

Catalog No. 06000995
Change view
Click to view available options
Width (English):
24 in.
30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000995 30 in.
06000994 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000995 Supplier Fisherbrand™ Supplier No. FJTP18830

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Acid storage standing height steel cabinets are used to store acids and are lined with a chemically resistant polyethylene liner.

  • Full height doors are lined with 1/8 in. thick polyethylene
  • Chemical resistant 3/16 in. thick molded polyethylene lining with coved corners and 2 in. lip at front of cabinet opening
  • Has one half-depth shelf

Specifications

No. of Shelves 1
Height (Metric) 89.2 cm
Height (English) 35.1 in.
No. of Doors 2
Cabinet Type Storage Cabinet
No. of Drawers None
Color White
Depth (Metric) 55.9 cm
Hinge Side Left and Right
Depth (English) 22 in.
Certifications/Compliance SEFA 8
Width (Metric) 76.2 cm
Width (English) 30 in.
Includes Polyethylene lining, vent kit, and one half-depth shelf
Material Steel
Show More Show Less