missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Steel Acid Storage Cabinet
GREENER_CHOICE

Catalog No. 06000994
Change view
Click to view available options
Width (English):
24 in.
30 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000994 24 in.
06000995 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06000994 Supplier Fisherbrand™ Supplier No. FJTP18824

Acid storage standing height steel cabinets are used to store acids and are lined with a chemically resistant polyethylene liner.

  • Full height doors are lined with 1/8 in. thick polyethylene
  • Chemical resistant 3/16 in. thick molded polyethylene lining with coved corners and 2 in. lip at front of cabinet opening
  • Has one half-depth shelf

Specifications

Depth (English) 22 in.
Includes Polyethylene lining, vent kit, and one half-depth shelf
No. of Shelves 1
No. of Doors 1
Certifications/Compliance SEFA 8
Depth (Metric) 55.9 cm
Hinge Side Right
Height (English) 35.1 in.
Color White
Cabinet Type Storage Cabinet
Height (Metric) 89.2 cm
No. of Drawers None
Width (English) 24 in.
Width (Metric) 61 cm
Material Steel
Show More Show Less