missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Stainless Steel Corner/Sink Cabinet
GREENER_CHOICE

Catalog No. 06000533
Change view
Click to view available options
Cabinet Type:
Standing Height
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cabinet Type
06000533 Standing Height
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06000533 Supplier Fisherbrand™ Supplier No. FJS19032SES

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless steel cabinets are made of type #304 stainless steel with #4 finish
  • All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.

Specifications

Product Type Corner/Sink Cabinet
Width (Metric) 83.5 cm
Width (English) 32.9 in.
Depth (English) 22 in.
Depth (Metric) 55.9 cm
Height (Metric) 89.2 cm
Hinge Side Right
Warranty 2 years
Cabinet Type Standing Height
Height (English) 35.1 in.
No. of Doors 1
Material Stainless Steel
Show More Show Less