missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Stainless Steel Cabinet
GREENER_CHOICE

Catalog No. p-7146227
Change view
Click to view available options
Width (English):
30 in.
36 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06000519 30 in.
06000520 36 in.
06000521 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000519 Supplier Fisherbrand™ Supplier No. FJS10330

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.

  • Stainless steel cabinets are made of type #304 stainless steel with #4 finish
  • All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.

Specifications

No. of Doors 2
Warranty 2 years
Width (Metric) 76.2 cm
Cabinet Type Standing Height
Height (Metric) 89.2 cm
Height (English) 35.1 in.
Depth (English) 22 in.
Depth (Metric) 55.9 cm
No. of Shelves 1
Width (English) 30 in.
Material Stainless Steel
Show More Show Less