missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Stainless Steel Cabinet

Description
- Stainless steel cabinets are made of type #304 stainless steel with #4 finish
- All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.
Specifications
Specifications
| Cabinet Type | Standing Height |
| Depth (Metric) | 55.9 cm |
| Warranty | 2 years |
| Height (English) | 35.1 in. |
| Width (English) | 18 in. |
| Width (Metric) | 45.7 cm |
| Height (Metric) | 89.2 cm |
| Depth (English) | 22 in. |
| No. of Drawers | 4 |
| Material | Stainless Steel |