missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Stainless Steel Cabinet
Description
- Stainless steel cabinets are made of type #304 stainless steel with #4 finish
- All door and combination cabinets have a removable back and drawer cabinets have a cutout for service access.
Specifications
Specifications
| Product Type | Tall Cabinet |
| Width (Metric) | 121.9 cm |
| Warranty | 2 years |
| Width (English) | 48 in. |
| Depth (Metric) | 55.9 cm |
| Height (Metric) | 89.2 cm |
| No. of Drawers | 8 |
| Cabinet Type | Standing Height |
| Depth (English) | 22 in. |
| Color | White |
| Show More |