missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Standing Height Polypropylene Base Cabinet with Drawers and Doors
Fisherbrand™ Standing Height Polypropylene Base Cabinets with Drawers and Doors are suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.
$13146.90 - $22316.90
Specifications
| Cabinet Type | Base Cabinet |
|---|---|
| Certifications/Compliance | SEFA 8 P |
| Depth (English) | 22 in. |
| Depth (Metric) | 55.9 cm |
| Height (English) | 36 in. |
| Catalog Number | Mfr. No. | Width (English) | Hinge Side | No. of Doors | No. of Drawers | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Width (English) | Hinge Side | No. of Doors | No. of Drawers | Price | Quantity | ||
|
06-000-916
|
N/A | 18 in. | Right | 1 | 1 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06-000-917
|
N/A | 24 in. | Right | 1 | 1 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06-000-918
|
N/A | 18 in. | Left | 1 | 1 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06-000-919
|
N/A | 24 in. | Left | 1 | 1 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06-000-920
|
N/A | 36 in. | Left and Right | 2 | 2 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06-000-921
|
N/A | 42 in. | Left and Right | 2 | 2 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
06-000-922
|
N/A | 48 in. | Left and Right | 2 | 2 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
- Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks
Specifications
| Base Cabinet | |
| 22 in. | |
| 36 in. | |
| 1 | |
| Base Cabinet | |
| Polypropylene |
| SEFA 8 P | |
| 55.9 cm | |
| 91.4 cm | |
| None | |
| White |