missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Standing Height Polypropylene Base Cabinet with Doors

Catalog No. p-7089903
Change view
Click to view available options
Width (English):
30 in.
36 in.
48 in.
No. of Doors:
2
No. of Shelves:
1
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) No. of Doors No. of Shelves
06000914 30 in. 2 1
06000915 36 in. 2 1
06000923 36 in. 2 -
06000924 48 in. 2 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06000914

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Standing Height Polypropylene Base Cabinets with Doors are suitable for highly corrosive environments as well as for laboratories where contamination can be detrimental to trace metal analysis.

  • Cabinets are SEFA 8P compliant and manufactured from non-metallic stress relieved white polypropylene
  • Cabinet surface resists chipping & cracking and there are no surface coatings that will show scratches or marks

Specifications

Product Type Base Cabinet
Width (English) 30 in.
No. of Shelves 1
Warranty None
Height (English) 36 in.
Color White
Height (Metric) 91.4 cm
No. of Doors 2
Width (Metric) 76.2 cm
Cabinet Type Base Cabinet
Depth (Metric) 55.9 cm
Depth (English) 22 in.
Certifications/Compliance SEFA 8 P
Material Polypropylene
Show More Show Less