missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Standing Height, Base Cabinet, Door/DrawerCombo
Description
Construction
- Standing Height Cabinets are 35.125 in. tall with leveling bolts zeroed out and 22 in. deep.
- All door cabinets have 1 adjustable shelf. This cabinet has two drawers 7.4 in. H and two doors 22.6 in. H
Dimensions
- LC106-36S: 36 in. L x 22 in. W x 35.125 in. H
- LC106-42S: 42 in. L x 22 in. W x 35.125 in. H
- LC106-48S: 48 in. L x 22 in. W x 35.125 in. H
Materials
- 304 stainless steel construction with a polished No. 4 finish
Specifications
Specifications
| Product Type | Base Cabinet |
| Length (English) | 36 in. |
| Color | Light Gray |
| Material | Stainless Steel |