missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Puritan™ Standard Wood Tongue Depressor
This standard 6 in. tongue blade is available non-sterile or sterile and made of Northern White Birch.
$263.67
Specifications
| Product Type | Tongue Depressor |
|---|---|
| Length (English) | 6 in. |
| Length (Metric) | 15.24 cm |
| Material | White Birch |
| Width (Metric) | 1.9 cm |
Description
For oral patient exams and care, gathering specimens from flat surfaces, stirring and more; Splinter-free white birch; won't leave a taste in the mouth;Non-Sterile;Biodegradeable;Made in USA
Specifications
| Tongue Depressor | |
| 15.24 cm | |
| 1.9 cm |
| 6 in. | |
| White Birch |